Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, RD
Mfr # VGBP4884-RD
Zoro # G1962534
product price: $143.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Black, Blue, Green, Orange, Red, White, Yellow
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4884-RD
- Zoro # G1962534
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 84,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Crnr Brkt, 6 Hole 3"X3"X1" 10S (4013-BLACK)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- Equipto Boltless Shelving