Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, PY
Mfr # VGBP4884-PY
Zoro # G1962561
product price: $166.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Textured Putty
- Gauge 18 ga.
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4884-PY
- Zoro # G1962561
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 84" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 84,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2A-HG)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 30inD x 84inH, Wood Deck (B3152931)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- Equipto Boltless Shelving