Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, LG
Mfr # VGBP4884-LG
Zoro # G1962595
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Red, Center Stripe Color: Blue
- Gauge 18 ga.
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGBP4884-LG
- Zoro # G1962595
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 84" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 84,LG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- GLOBAL INDUSTRIAL Wall Mount Post Kit Center Support Bracket (797159)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- Equipto Boltless Shelving