Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, GY
Mfr # VGBP4884-GY
Zoro # G1962604
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Caramel Translucent
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGBP4884-GY
- Zoro # G1962604
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Caramel Translucent |
Gauge | 18 ga. |
Assembly | VG Back Panel |
Description
VG Back Panel Assembly,48 x 84,GY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUE)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- AKRO-MILS Connecting S Hooks, PK8 (AWSHOOK8PK)
- XPOSE SAFETY Heavy Duty Black Fire Retardant Debris Netting - 8'6 in x 150' (NFRB-86150-X)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- Equipto Boltless Shelving