Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, GN
Mfr # VGBP4884-GN
Zoro # G1962519
product price: $166.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Red, White, Blue, Green, Yellow
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4884-GN
- Zoro # G1962519
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Red, White, Blue, Green, Yellow |
Gauge | 18 ga. |
Assembly | VG Back Panel |
Description
VG Back Panel Assembly,48 x 84,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- FLEX-STRUT Shelf Bracket, LH, 8" (FS-5600-8L E/G)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- Equipto Boltless Shelving