Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, BL
Mfr # VGBP4884-BL
Zoro # G1962589
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Textured Regal Blue
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # VGBP4884-BL
- Zoro # G1962589
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Textured Regal Blue |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,48 x 84,BL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- ZORO SELECT Pail Liner, Natural, Liner, 13-1/2" H, PK5 (G1117-PL)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- Equipto Boltless Shelving