Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 48X84, BK
Mfr # VGBP4884-BK
Zoro # G1962552
product price: $166.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Color Textured Black
- Gauge 18 ga.
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP4884-BK
- Zoro # G1962552
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 48" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Textured Black |
Gauge | 18 ga. |
Assembly | VG Back Panel |
Description
VG Back Panel Assembly,48 x 84,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS220CO)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 24inD x 60inH, Wood Deck (B3154041)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- Equipto Boltless Shelving