Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 36X96, WH
Mfr # VGBP3696-WH
Zoro # G1962430
product price: $131.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Gauge 18 ga.
- Height 96"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP3696-WH
- Zoro # G1962430
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 96" |
Width | 36" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Gauge | 18 ga. |
Assembly | VG Back Panel |
Description
VG Back Panel Assembly,36 x 96,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 2'x6' Chrome Portable Grid Panel, Pack Of 3 (C2X6)
- AKRO-MILS Steel Louvered Bench Rack, 28 in W x 8 9/16 in D x 20 in H, Gray (98600)
- JAYDEE GROUP USA. BOEN Debris Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (DN-10030)
- 80/20 Drop In T-Stud M8X30 (13173)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- LORELL Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled (99929)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- Equipto Boltless Shelving