Shop All Boltless Shelving
Equipto
VG Back Panel Assembly 36x84, RD
Mfr # VGBP3684-RD
Zoro # G1962455
product price: $89.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$89.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Reflective White Paint
- Gauge 18 ga.
- Width 36"
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # VGBP3684-RD
- Zoro # G1962455
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | 84" |
Details
Item | Back Panels |
Material | Steel |
Finish | Reflective White Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Gauge | 18 ga. |
Description
VG Back Panel Assembly,36 x 84,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- VESTIL Powder Coated Boltless Shelf, 48x18x72 (PCBS-1848)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- Equipto Boltless Shelving