Shop All Boltless Shelving
Equipto
VG Back Brace-36" Shlvng 15/16x47-7/8, LG
Mfr # 6416-LG
Zoro # G1962309
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Enamel Paint
- Gauge 18 ga.
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6416-LG
- Zoro # G1962309
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Details
Item | Back Sway Braces |
Material | Steel |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Gauge | 18 ga. |
Description
VG Back Brace,36 In.,Shlvng,15/16 x 47-7/8,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- Equipto Boltless Shelving