Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Strtr Drawers, 7X1.5X3, PY, Number of Shelves: 5
Mfr # S4221VNS-PY
Zoro # G1944133
product price: $1,064.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,064.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4221VNS-PY
- Zoro # G1944133
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Strtr Drawers,7 x 1.5 x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- Equipto Boltless Shelving