Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, YL
Mfr # S4253VHS-YL
Zoro # G1944492
product price: $1,952.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,952.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Wrap: Yellow, Guideline: Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4253VHS-YL
- Zoro # G1944492
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 18D (235CP05)
- AKRO-MILS Plastic Divider, Black, 10 21/64 in L, 1/4 in W, 4 13/32 in H, 6 PK (402305KY86)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H (8700085269)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- Equipto Boltless Shelving