Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, WH, Shelving Type: Starter
Mfr # S4233VNS-WH
Zoro # G1944580
product price: $1,494.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Black, Blue, Green, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VNS-WH
- Zoro # G1944580
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- SHUTER Hang & Stack Storage Bin, 7 in W, 7 in H, 14-4/5 in L, Blue (1010005)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- Equipto Boltless Shelving