Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, PY, Shelving Type: Starter
Mfr # S4253VHS-PY
Zoro # G1944459
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,952.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4253VHS-PY
- Zoro # G1944459
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,PY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- Equipto Boltless Shelving