Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, PY, Shelf Capacity: Drawer: 200 lb.
Mfr # S4233VNA-PY
Zoro # G1944851
product price: $1,256.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VNA-PY
- Zoro # G1944851
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (17861)
- WALL CONTROL Wall Control Pegboard Pack- 2 Panels, Galvanized Metallic, 32" X 32" X 3/4" (30-P-3232 GV)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- Equipto Boltless Shelving