Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, LG, Shelving Type: Add-On
Mfr # S4233VNA-LG
Zoro # G1944790
product price: $1,391.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,391.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VNA-LG
- Zoro # G1944790
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-230-9RD)
- LEWISBINS ORBIS Stakpak NSO1615-9 Modular Straight Wall Container, 16"L x 15"W x 9-1/2"H, Gray (NSO1615-9-GY)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-UN)
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, No Deck, 48inW x 18inD, Gray (601906)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- Equipto Boltless Shelving