Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, BK
Mfr # S4253VHA-BK
Zoro # G1944650
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,874.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4253VHA-BK
- Zoro # G1944650
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,BK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2012)
- CAMBRO polypropylene Wall Shelf, 18"D x 48"W x 13-1/2"H, Gray (EACSWS1848SK480)
- SIMPLIFY Slim Velvet Suit Hangers in Grey, 25PK (23240-GREY)
- LITTLE GIANT Pallet Stand, 42"X48" Deck Size, Fixed Height, Load Retainers (SPS-4248-LR)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- Equipto Boltless Shelving