Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, YL
Mfr # S4250VHS-YL
Zoro # G1940423
product price: $1,991.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Wrap: Yellow, Guideline: Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4250VHS-YL
- Zoro # G1940423
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS AkroBins Plastic Strg Bins, Clear, PK6 (08212SCLAR)
- LOWELL Punched Panel for Devices (D8P-ID-3)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- AZAR DISPLAYS 2" Metal Wire Flip Scan Hook (.148" Dia.), PK50 (700832)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- GLOBAL INDUSTRIAL 5 Shelf, Boltless Shelving, Starter, 48inW x 12inD x 72inH, Wood Deck (255665)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- Equipto Boltless Shelving