Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, WH
Mfr # S4250VHS-WH
Zoro # G1940493
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Black, Blue, Green, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4250VHS-WH
- Zoro # G1940493
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 24inD x 60inH, Wood Deck (B3154041)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- Equipto Boltless Shelving