Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, RD
Mfr # S4250VHS-RD
Zoro # G1940511
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Black, Blue, Green, Orange, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4250VHS-RD
- Zoro # G1940511
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Hammered White 2"W x 24"D x 24"H (BKTM02X24X24HAHWH)
- 80/20 Standard Anchor Fastener Assy, 5/16-18 (3373)
- WALL CONTROL Industrial Steel Pegboard Basic Wall Rack Set with Hooks (35-IBAS-300-GVB)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 18inL, Gray (254CP82)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- Equipto Boltless Shelving