Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, PY
Mfr # S4250VHS-PY
Zoro # G1940450
product price: $1,925.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4250VHS-PY
- Zoro # G1940450
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HONEY CAN DO INTL 4Tier CHR Shelving Unit (SHF-01906)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- Equipto Boltless Shelving