Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, LG
Mfr # S4250VHS-LG
Zoro # G1940520
product price: $1,991.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4250VHS-LG
- Zoro # G1940520
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB110CL)
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- MFG TRAY Molded Fiberglass Fibrestat ESD Lid 920110 for Nesting Box 920100 - 11-3/4"L x 8-3/4"W (9201105167)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- Equipto Boltless Shelving