Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, GY
Mfr # S4250VHS-GY
Zoro # G1940502
product price: $1,991.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Caramel Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4250VHS-GY
- Zoro # G1940502
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Caramel Translucent |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Tan (184837BG)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 30 3/8 in L, 15 7/8 in W, 2 3/4 in H (8051085269)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4852BB4A3P)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- Equipto Boltless Shelving