Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, GN
Mfr # S4250VHS-GN
Zoro # G1940432
product price: $1,925.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, White, Blue, Green, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4250VHS-GN
- Zoro # G1940432
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, White, Blue, Green, Yellow |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-202YL)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130-TAB)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- GLOBAL INDUSTRIAL Double Rivet Beam, 15inL, Gray (160CP52)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- Equipto Boltless Shelving