Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7X2X4, BK
Mfr # S4250VHS-BK
Zoro # G1940195
product price: $1,991.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4250VHS-BK
- Zoro # G1940195
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 4,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Gray (SN3024-15 Gray)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Clear (30164SCLAR)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- Equipto Boltless Shelving