Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x2x3, YL
Mfr # S4233VHS-YL
Zoro # G1944389
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Wrap: Yellow, Guideline: Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4233VHS-YL
- Zoro # G1944389
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 3,YL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Wall Mount Cabinet with 2 adjustable shelves, 1 door, keyed handle (070SD-95)
- STACKBIN Articulating Monitor Arm (4-FMA)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 22 3/4 in W x 7 1/2 in H x 12 1/4 in D (003-95)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- Equipto Boltless Shelving