Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x2x3, PY, Height: 84"
Mfr # S4233VNS-PY
Zoro # G1944553
product price: $1,494.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VNS-PY
- Zoro # G1944553
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 3,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- Equipto Boltless Shelving