Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x2x3, LG, Number of Shelves: 5
Mfr # S4233VHS-LG
Zoro # G1944361
product price: $1,682.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,682.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VHS-LG
- Zoro # G1944361
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 3,LG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- PORTER-CABLE Joining Biscuit, 20, Beechwood, Brown (5562)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- Equipto Boltless Shelving