Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x2x3, GN, Shelf Capacity: Drawer: 200 lb.
Mfr # S4233VNS-GN
Zoro # G1944474
product price: $1,494.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, White, Blue, Green, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VNS-GN
- Zoro # G1944474
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, White, Blue, Green, Yellow |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 3,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- GLOBAL INDUSTRIAL 3 Shelf, Boltless Shelving, Add On, Solid Deck, 2700 lb Cap, 96inW x 36inD x 84inH (785587GY)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- Equipto Boltless Shelving