Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x2x3, GN, Number of Shelves: 5
Mfr # S4233VHS-GN
Zoro # G1944343
product price: $1,601.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, White, Blue, Green, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4233VHS-GN
- Zoro # G1944343
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, White, Blue, Green, Yellow |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 2 x 3,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- Equipto Boltless Shelving