Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x1.5x4 Closed Starter, PY
Mfr # S4243VHS-PY
Zoro # G1944203
product price: $1,657.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,657.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4243VHS-PY
- Zoro # G1944203
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 1.5 x 4,Close
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins) (76995)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 12 in H, Gray (QBR-3612)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- Equipto Boltless Shelving