Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x1.5x4 Closed Addon, PY
Mfr # S4243VHA-PY
Zoro # G1944142
product price: $1,655.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,655.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4243VHA-PY
- Zoro # G1944142
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 1.5 x 4,Close
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616G)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- Equipto Boltless Shelving