Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ Drawers, 7x1.5x4 Closed Addon, BK
Mfr # S4243VHA-BK
Zoro # G1944194
product price: $1,655.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,655.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4243VHA-BK
- Zoro # G1944194
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Drawers,7 x 1.5 x 4 Clos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- 80/20 Door Glide, 10 S (2067)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 36inW x 12inD (933CP21)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- Equipto Boltless Shelving