Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ AddOn Drawers, 7X1.5X3, GY, Number of Shelves: 5
Mfr # S4221VHA-GY
Zoro # G1944090
product price: $1,221.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Caramel Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4221VHA-GY
- Zoro # G1944090
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Caramel Translucent |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Add On,Drawers,7 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H (RS1B080010)
- DUNNAGE-RACK Solid Top Shelf 48"W x 24"D (ST4824)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREENBLANK)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- Equipto Boltless Shelving