Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ AddOn Drawers, 7X1.5X3, GY, Height: 84"
Mfr # S4221VNA-GY
Zoro # G1944045
product price: $985.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Caramel Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4221VNA-GY
- Zoro # G1944045
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Caramel Translucent |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Add On,Drawers,7 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-77)
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- 80/20 Pivot Bracket 180 Degree 40 S (40-4424)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL Center Deck Support, 24inD, Gray (160CP26)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- Equipto Boltless Shelving