Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ AddOn Drawers, 7X1.5X3, BK, Number of Shelves: 5
Mfr # S4221VNA-BK
Zoro # G1944054
product price: $985.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4221VNA-BK
- Zoro # G1944054
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Black |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,Add On,Drawers,7 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- Equipto Boltless Shelving