Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, 3", 4.5", 6", 7.5" Drwrs, YL
Mfr # S4230VHS-YL
Zoro # G1940335
product price: $1,638.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Wrap: Yellow, Guideline: Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4230VHS-YL
- Zoro # G1940335
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- Equipto Boltless Shelving