Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, 3", 4.5", 6", 7.5" Drwrs, WH
Mfr # S4230VHS-WH
Zoro # G1940292
product price: $1,638.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Black, Blue, Green, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4230VHS-WH
- Zoro # G1940292
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EDSAL Boltless Shelving Unit, 17"D x 69"W x 84"H, 4 Shelves, Steel (RL6914)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- GLOBAL INDUSTRIAL Double Rivet Beam, 15inL, Gray (160CP52)
- Equipto Boltless Shelving