Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, 3", 4.5", 6", 7.5" Drwrs, LG
Mfr # S4230VHS-LG
Zoro # G1940222
product price: $1,638.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4230VHS-LG
- Zoro # G1940222
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal (22071)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- Equipto Boltless Shelving