Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, 3", 4.5", 6", 7.5" Drwrs, GY
Mfr # S4230VHS-GY
Zoro # G1940204
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Caramel Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4230VHS-GY
- Zoro # G1940204
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Caramel Translucent |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB209YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- LYON Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225SD)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, No Deck, 48inW x 18inD, Gray (601906)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- Equipto Boltless Shelving