Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, (2)4.5" And (2)6"Drwrs, GN, Number of Shelves: 5
Mfr # S4231VNS-GN
Zoro # G1940940
product price: $1,316.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,316.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, White, Blue, Green, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4231VNS-GN
- Zoro # G1940940
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, White, Blue, Green, Yellow |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black (BC3230-25)
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- Equipto Boltless Shelving