Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, AddOn, 3", 4.5", 6", 7.5"Drwrs, LG
Mfr # S4230VHA-LG
Zoro # G1940843
product price: $1,664.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,664.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4230VHA-LG
- Zoro # G1940843
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Label Holder, Clear, 5 3/4 in L, 4 3/4 in W, 6 PK (35010)
- FINISH THOMPSON. Finish Thompson 40 EFP-40 Polypro Pump Tube with Stainless Steel Shaft, (DEFP003)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- Equipto Boltless Shelving