Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Addon, 3", 4.5", 6", 7.5" Drwrs, LG
Mfr # S4230VNA-LG
Zoro # G1940563
product price: $1,201.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4230VNA-LG
- Zoro # G1940563
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 36inW x 12inD (933CP21)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- Equipto Boltless Shelving