Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x1.5x4, Strtr, (2)3", 4.5", 7.5"Drwrs, PY
Mfr # S4242VHS-PY
Zoro # G1940581
product price: $1,570.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4242VHS-PY
- Zoro # G1940581
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Connector, 90 Deg-Gray (9140)
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Black (30237BLACK)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- GLOBAL INDUSTRIAL Angle Post, 7'H, Gray, 4PK (790CP102)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- Equipto Boltless Shelving