Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, 3", 4.5", 6", 7.5"Drwrs, YL
Mfr # S4220VNA-YL
Zoro # G1940344
product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Wrap: Yellow, Guideline: Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4220VNA-YL
- Zoro # G1940344
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Gray (SSB465GY)
- AT-A-GLANCE Therma Level Gauge, 60"D, 12" Extn, 2"NPT (H-2-60-12)
- ZORO SELECT Alligator Clip (08493)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 3600 lb Cap, 96inW x 24inD x 96inH, No Deck (601733)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- Equipto Boltless Shelving