Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, 3", 4.5", 6", 7.5"Drwrs, WH
Mfr # S4220VNA-WH
Zoro # G1940469
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Black, Blue, Green, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4220VNA-WH
- Zoro # G1940469
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- Equipto Boltless Shelving