Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, YL
Mfr # S4222VNA-YL
Zoro # G1940143
product price: $1,075.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Wrap: Yellow, Guideline: Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4222VNA-YL
- Zoro # G1940143
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- SUGATSUNE Locking Lid Support (4CRL6)
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 48inW x 12inD (933CP24)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 24inD x 60inH, Wood Deck (B3154041)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- Equipto Boltless Shelving