Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, WH
Mfr # S4222VNA-WH
Zoro # G1940170
product price: $1,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Black, Blue, Green, Red, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4222VNA-WH
- Zoro # G1940170
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- Equipto Boltless Shelving