Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, PY
Mfr # S4222VNA-PY
Zoro # G1940152
product price: $1,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4222VNA-PY
- Zoro # G1940152
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Putty |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- Equipto Boltless Shelving