Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, LG
Mfr # S4222VNA-LG
Zoro # G1940161
product price: $1,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Red, Center Stripe Color: Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4222VNA-LG
- Zoro # G1940161
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Red, Center Stripe Color: Blue |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 70-6 - Kee Klamp Rail Support, 1" Dia. (70-6)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- STALWART 39-Drawer Small Part Organizer, Black (75-TS2006)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- Equipto Boltless Shelving